missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Straight Specimen Containers
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
£86.73 - £128.92
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | No |
Material | Polypropylene |
Shape | Straight |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15408814
|
Gosselin™
TP30C-030 |
40 mL |
£128.92
Pack of 1200 |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15408824
|
Gosselin™
TP35C-030 |
60 mL |
£86.73
Pack of 800 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Non-sterile | |
No Label |
No | |
Straight | |
Clear |