Learn More
BRAND™ Translucent Polypropylene Straight Tubing Connectors
Manufactured from translucent polypropylene. BRAND™ Translucent Polypropylene Straight Tubing Connectors are ridged to fit a variety of tubing diameters.
Brand: BRAND™ 152705
23.37 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.00900kg
Description
- Manufactured from translucent polypropylene
- Ridged to fit a variety of tubing diameters
- Straight shape
- Autoclavable
Specifications
Straight Tubing Connector | |
Polypropylene | |
3 to 5mm tubing I.D. | |
Straight |
Autoclavable | |
47 mm | |
10 Pack | |
Translucent |