missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ 50mL Luer-Lok™ Syringe, Amber
Designed for short-term use in syringe pumps (active IIa devices) for administering pharmaceuticals. BD Plastipak™ 50mL Luer-Lok™ Syringe, Amber are sterile, single-use, three-piece syringes with a concentric tip. Individually wrapped in blister film and medical grade paper.
Brand: BD 300869
This item is not returnable.
View return policy
Description
- Leak-tight, even under high pressure, with locking facility
- Gradual and controlled movement of plunger
- Accuracy and safety, with opaque body for protection of photo sensitive drugs
- Luer-Lok™ needle hub can be safely locked on the syringe
- Free of latex, DEHP and PVC
- Particularly suitable for automatic infusion equipment, such as syringe-drivers, pumps, etc.

Specifications
CE marked | |
Opaque/Amber | |
Yes | |
Syringe | |
1 mL | |
Blister pack | |
Automatic Infusion Equipment | |
Yes |
Polypropylene, Polypropylene (Hub) | |
29.4 mm | |
133 mm | |
Single-use | |
60 Pk. | |
50 mL | |
Concentric Luer Lock | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Plastipak™ 50mL Luer-Lok™ Syringe, Amber > Capacity: 50mL, Opaque
Spot an opportunity for improvement?Share a Content Correction