Learn More
Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder
Use Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder with enhanced stability from its hexagonal base, anti-suction feature that prevents the cylinder from sticking to wet surfaces and raised molded graduations provide permanent markings for measurement.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
- With spout
- Molded 20mL graduations
- Autoclavable
- Ultra clear
- Hexagonal base
Specifications
1000 mL | |
ISO 6706 | |
Moulded graduations | |
10 mL | |
Hexagonal | |
Ungraduated Measuring Cylinder |
Polypropylene | |
1 | |
1/pk | |
Autoclavable | |
440 mm |