missing translation for 'onlineSavingsMsg'
Learn More

Manutan Polypropylene tape, black, width 50mm

Brand:  Manutan A328981

Encompass_Preferred

Product Code. 12808319

  • £92.26 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use to seal and colour code cases and cartons, making identification during storage or transit easy. Good adhesion, resistant to tearing and ripping. Glossy top surface, non-stretch and difficult to tear or burst. Perform well in deep freeze applications.
  • Length : 66m
  • Width : 48mm
  • Pack quantity : 36
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Polypropylene tape, black, width 50mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.