missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Polypropylene tape, yellow, width 50mm
Brand: Manutan A328994
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to seal and colour code cases and cartons, making identification during storage or transit easy. Good adhesion, resistant to tearing and ripping. Glossy top surface, non-stretch and difficult to tear or burst. Perform well in deep freeze applications.- Length : 66m
- Width : 48mm
- Pack quantity : 36