missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Test Tube Rack
These polyethylene racks both include 5 pins for drying tubes upside down
Brand: Bel-Art™ SP Scienceware™ H18923-0000
Code : 03
Additional Details : Weight : 0.01000kg
Description
- 20.6mm diameter holes for 16 to 20mm tubes /ul>
Specifications
Tube Rack with Drying Pins | |
Not Autoclavable | |
Tubes (18 to 20 mm) | |
5 and 12 | |
1 Each | |
20.3 cm | |
5.7 cm |
2 x 6 | |
White | |
Polyethylene | |
16-20mm Test Tubes | |
20.3 x 10.2 x 5.7cm | |
10.2 cm | |
20 mm |