missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Thermometer Joint Adapter
Joint Adapters have a Teflon™ PTFE body with Viton™ O-ring for air tight vacuum work
£85.15 - £85.75
Specifications
Depth (Metric) | 6 to 7 mm |
---|---|
Includes | Screw cap with inside O-ring |
Material | Polypropylene, PTFE |
Product Type | Thermometer Joint Adapter |
For Use With (Equipment) | Straight Stem Thermometers, Glass Tubing |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
10062554
|
Bel-Art™ SP Scienceware™
F20309-1716 |
For 24/40 Tapered Joints |
£85.75
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10053274
|
Bel-Art™ SP Scienceware™
F20309-1680 |
For 14/20 Tapered Joints |
£85.15
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Adapter has a threaded polypropylene screw cap on top with an inside O-ring for depth adjustment of 6-7mm for straight stem thermometers, glass tubing and other items
- Rotating the extracting nut removes the adapter from flask
- Not autoclavable
Specifications
6 to 7 mm | |
Polypropylene, PTFE | |
Straight Stem Thermometers, Glass Tubing |
Screw cap with inside O-ring | |
Thermometer Joint Adapter |