Learn More
Kartell™ Microcentrifuge Tube Racks
Manufactured from polypropylene for strength and thermal stability. Kartell™ Microcentrifuge Tube Racks are ideal for dry bench top use, water baths or freezers.
Brand: Kartell™ 0056304
178.84 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.05600kg
Description
- Two tier racks; smaller openings in base to hold conical tubes in place
- Alphanumeric grid reference for ease of sample identification
- Accommodates 100 x 1.5mL tubes with closed caps or without caps; 50 x 1.5mL tubes with caps open
- Stackable even when loaded
- Purpose designed label spaces on each side (for bar coding or other labeling)
- Autoclavable
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (100 x 1.5 mL) | |
100 | |
1 Pack | |
109.5 mm | |
Top: 10.8 mm; Bottom: 7.7 mm |
100 | |
Blue | |
Polypropylene | |
Yes | |
263 mm | |
45 mm |