missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 96-well Rack with Tubes
Well-suited for use with robots and other automated dispensing systems. Tubes, racks, and lids can withstand temperatures as low as –80°C. *Cover mat and strips are not autoclavable.
£363.00 - £652.00
Specifications
Product Type | Tube Rack |
---|---|
Closure Included | Yes |
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
10093933
|
BRAND™
781562 |
0.65mL Tubes |
With Lid, no tubes |
N/A | |||||
10701264
|
BRAND™
781565 |
0.65mL Tubes | 96 x 0.65mL tubes, Lid |
£652.00
Pack of 50 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||||
10493475
|
BRAND™
781566 |
1.2mL Tubes | 96 x 1.2mL tubes, Lid |
£652.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
Description
- Stackable 96-well rack in SBS format with cover
- Tubes and Rack are autoclavable at 121°C. (*Cover mat and strips are not autoclavable)
- Rack has beveled corner for precise positioning of the lid and refill units
- The seal of the tubes is pressure tested and there is a stable connection between the mounting plate and the racks
- Epecially well-suited for use with robots and other automated dispensing systems
- Coded tubes (A1 – H12) and rack sides suitable for barcode labels simplify sample organization
- Not available in the USA
Specifications
Tube Rack | |
Yes | |
Autoclavable | |
Polypropylene |