missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Polypropylene Ultra Clear Tube
Brand: Medline Scientific™ 400705
116.79 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Specifications
Ultra Clear | |
Ultra Clear Tube | |
12.7 mL | |
4Ml |
15.8 mm | |
Autoclavable (121°C) | |
Polypropylene | |
98.6 mm |
400705
File size: 1 MB
Special Offers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Medline Scientific™ Polypropylene Ultra Clear Tube > Color: Ultra Clear
Spot an opportunity for improvement?Share a Content Correction