missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Universal Graduated Beakers
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
1000 mL
Unit Size:
Each
Description
- Can be used as disposable
- Manufactured from transparent polypropylene
- Autoclavable
- Space-saving: beakers stack in one another
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Base | 48 mm |
| Diameter (Metric)Top | 75 mm |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| For Use With (Application) | Specially Formed Spouts Enable Easy Pouring of Liquids |
| Increments | 10 mL |
| Quantity | Each |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction