missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Brand:  Kartell™ 0056403

Code : NEW

Additional Details : Weight : 2.61000kg

Product Code. 10758484

  • £11.30 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Special design allows samples to be incubated at same temperature.

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Specifications

Specifications

Autoclavable
Tubes (13 mm)
90
It can be used dry, wet, in water baths
90
13 mm
White
Polypropylene
Yes, When Empty
1 Ea.
246 mm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers