missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
Special design allows samples to be incubated at same temperature.
Brand: Kartell™ 0056803
Code : NEW
Additional Details : Weight : 0.16380kg
Description
Special design allows samples to be incubated at same temperature.
- Autoclavable at 121°C
- Large capacity
- Can be used dry or wet in waterbaths
- Does not rot, rust, or deform
- Alphanumerical grid reference on top tier for easy identification
- Color-coded for bath work
Specifications
Autoclavable | |
Tubes (24) | |
24 | |
It can be used dry, wet, in water baths | |
24 | |
30 mm |
White | |
Polypropylene | |
Yes, When Empty | |
1 Ea. | |
300 mm | |
30 mm |