missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
Special design allows samples to be incubated at same temperature.
Brand: Kartell™ 0056506
216.60 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
Special design allows samples to be incubated at same temperature.
- Autoclavable at 121°C
- Large capacity
- Can be used dry or wet in waterbaths
- Does not rot, rust, or deform
- Alphanumerical grid reference on top tier for easy identification
- Color-coded for bath work
Specifications
Test Tube Rack | |
Yellow | |
Polypropylene | |
Yes, When Empty | |
1 Ea. | |
246 mm | |
16 mm |
Autoclavable | |
Tubes (16 mm) | |
60 | |
It can be used dry, wet, in water baths | |
60 | |
16 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks > Diameter: 246 mm; Color: Yellow; Holds: Tubes (16 mm); Positions: 60
Spot an opportunity for improvement?Share a Content Correction