missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks Product Code.: 15907860
Only undefined left
Add to basket

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Product Code. 15907860
Blue, 24, Tubes (30 mm), 300 mm, Pack of 20
Click to view available options
Color:
Blue
Red
Yellow
Positions:
24
40
60
90
Holds:
Tubes (13 mm)
Tubes (16 mm)
Tubes (25 mm)
Tubes (30 mm)
Depth (Metric):
246 mm
295 mm
300 mm
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15907860

Brand: Kartell™ 0056804

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Special design allows samples to be incubated at same temperature.

Special design allows samples to be incubated at same temperature.

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work

Specifications

Product Type Test Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes (30 mm)
Material Polypropylene
Positions 24
Stackable Yes, When Empty
For Use With (Application) It can be used dry, wet, in water baths
Size 24
Depth (Metric) 300 mm
Diameter (Metric) Opening 30 mm
Diameter (Metric) Inner 30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.