missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene V-Bottom 384 Well Microplate
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Autoclavable | Autoclavable |
Material | Polypropylene |
No. of Wells | 384 |
Product Code | Brand | Color | Certified | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Certified | Price | Quantity & Availability | ||||
10678404
|
Eppendorf™
0030625307 |
White, Clear Bottom, Clear Bottom | PCR clean |
N/A
|
N/A | ||||
10668404
|
Eppendorf™
0030621301 |
White, Clear Bottom, Clear Bottom | PCR clean |
N/A
|
N/A | ||||
10465075
|
Eppendorf™
0030625900 |
White, Black Bottom, Black Bottom | PCR clean |
N/A
|
N/A | ||||
10208703
|
Eppendorf™
0030622308 |
White, Clear Bottom, Clear Bottom | Sterile |
N/A
|
N/A | ||||
10136573
|
Eppendorf™
0030625676 |
Gray, White Bottom, White Bottom | PCR clean |
N/A
|
N/A | ||||
10349923
|
Eppendorf™
0030621670 |
Gray, White Bottom, White Bottom | PCR clean |
N/A
|
N/A | ||||
10218703
|
Eppendorf™
0030626303 |
White, Clear Bottom, Clear Bottom | Sterile |
N/A
|
N/A | ||||
10278743
|
Eppendorf™
0030621905 |
White, Black Bottom, Black Bottom | PCR clean |
N/A
|
N/A | ||||
Description
Specifications
Standard | |
Autoclavable | |
384 |
16 x 24 | |
Polypropylene | |
Conical Bottom (V-well) |