missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Volumetric Bulb Pipets

This highly translucent volumetric bulb pipet made of Polypropylene material has a tolerance of 0.1 ±ml and and overall length of 460 ± 10mm is ideal in research, scientific, and other laboratories.

Brand:  BRAND™ 30015

Code : A0

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11808321

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Highly translucent
  • Streak-resistant, blue-printed graduations and inscriptions
  • Exposure to temperatures up to 60°C will not affect tolerances
  • Cleaning at temperatures below 60°C is recommended to preserve graduations and inscriptions
  • Made of Polypropylene material
  • Volume: 50ml
  • Tolerance: 0.1 ±ml
  • Overall length: 460 ± 10mm
  • Volumetric pipets Plastibrand™
Specifications

Specifications

Yes
6 Pack
Volumetric Bulb Pipette
Polypropylene
25 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers