Learn More
Kartell™ Polypropylene Water Jet Pump
Evacuates a 5L container to 20mbar in about 19min, water pressure 100kPa. Kartell™ Polypropylene Water Jet Pump works on pressures up to 1,000kPa.
Brand: Kartell™ 0139500
52.36 GBP valid until 2024-06-30
Use promo code "21701" to get your promotional price.
Code : 02
Additional Details : Weight : 0.02340kg
Description
- Non-return valve eliminates back flow
- Useful for sucking to waste any chemicals or for filter work
- Easily dismantled for cleaning
- Evacuating nozzle tapers from 9 to 16mm.
- The accessory connectors can be pushed onto the evacuating tubing to act as a quick release from the pump
- Autoclavable
Specifications
20 mbar | |
Polypropylene | |
Filtration | |
980.66 kpa |