missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Anti-Static Weighing Funnels, Polypropylene
Polypropylene Anti-Static Weighing Funnels ensure complete sample transfer.
£111.00 - £124.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Volumetric flask |
For Use With (Equipment) | Designed to Fit Microwell Plates |
Product Type | Weighing Funnel |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15146526
|
Cole-Parmer™ Essentials
06127-04 |
Size: Medium |
£111.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15352224
|
Cole-Parmer™ Essentials
06127-00 |
Size: Micro |
£124.00
Pack of 96 |
In Stock
Log in to see stock. |
|||||
Description
- Autoclavable
- 6 month warranty
- These disposable polypropylene (PP) weighing funnels are designed to fit in volumetric flasks
- One side of the funnel is flattened so you can set the funnel flat on a balance
Specifications
Polypropylene | |
Volumetric flask | |
Weighing Funnel |
Autoclavable | |
Designed to Fit Microwell Plates |