missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Weighing Jar
Click to view available options
Capacity (Metric):
25 mL
30 mL
50 mL
Specifications
Capacity (Metric) | 50 mL |
Fill Volume Range | 50mL |
Material | Polypropylene |
Height (Metric) | 30 mm |
Diameter (Metric) | 50 mm |
Closure Type | Knob Lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'