Learn More
Fisherbrand™ Polypropylene Wide-Mouth Bottles
Higher temperature resistance than LDPE or HDPE
Brand: Fisherbrand™
44.88 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : A0
Additional Details : Weight : 1.24200kg
Includes: Polypropylene linerless screw caps
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
2 oz., 60mL | |
2 oz. | |
Polypropylene | |
33mm | |
Yes | |
Wide | |
Unlined | |
33 mm |
60 mL | |
Translucent | |
Non-sterile | |
ISO 13485:2003; BSI:FM 653694 | |
Autoclavable | |
Wide Mouth Bottle | |
Polypropylene | |
Screw Cap |