missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Wide-Mouth Bottles

Higher temperature resistance than LDPE or HDPE

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.29140kg

 View more versions of this product

Product Code. 12662405

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Polypropylene linerless screw caps

Description

Description

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

Specifications

Specifications

4.2 oz., 125mL
4.2 oz.
Polypropylene
38mm
Yes
Wide
Unlined
38 mm
125 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Wide Mouth Bottle
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers