missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28 mm
28-415
38 mm
45 mm
55 mm
65 mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Pack of 6
Pack of 72
Description
Includes
Polypropylene linerless screw caps
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
Specifications
| Capacity | 8.45 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Translucent |
| Material | PPCO |
| Sterility | Non-sterile |
| Neck Finish | 45mm |
| Certifications/Compliance | ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction