missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Wide-Necked Bottle
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Thread Size (Metric):
40 mm
50 mm
65 mm
Description
- Individual customer-specific printing is possible
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Transparent |
Description | Round |
Diameter (Metric) Inner Neck | 50 mm |
Material | Polypropylene |
No. per Pack | Each |
Thread Size (Metric) | 65 mm |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 207 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
12Minutes
43Seconds
50
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Polypropylene Wide-Necked Bottle >
Spot an opportunity for improvement?Share a Content Correction