missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Wide-Necked Bottle
1.72 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Thread Size (Metric):
65 mm
Description
- LDPE or PP
- LDPE coloured brown for light-sensitive liquids
Specifications
Capacity (Metric) | 100 mL |
Capacity (English) | 3.38 oz. |
Color | Transparent |
Diameter (Metric) Inner Neck | 19 mm |
Material | HDPE |
Quantity | 1 |
Sterility | Non-sterile |
Certifications/Compliance | Suitable for foodstuffs |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'