missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene XRF Window Film
Shop All SPEX Certiprep Products
Click to view available options
Includes:
0.2 mil Window Film Roll
2.5 in. Window Film Circles
Unit Size:
1 roll
500 sheets
Description
- Heat resistant up to 100°C (212 °F).
- Reasonably chemically resistant.
- Compatible with X-Cell™ sample cups.
- Available in 0.2 mil (5 μm) thickness.
- Box has a serrated edge for tearing thin window film to desired length.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- Polypropylene film is heat resistant up to 100 °C (212°F).
- It is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.
- It may contain trace levels (ppm) of Ca, Zr, P, Fe, Zn, Cu, Ti, and Al.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
Specifications
| For Use With (Equipment) | XRF Spectrometers |
| Type | Window Film |
| Description | 2.5 in. Window Film Circles |
| Diameter (English) | 2.5 in. |
| Diameter (Metric) | 6.35 cm |
| For Use With (Application) | Covers sample window |
| Includes | 2.5 in. Window Film Circles |
| Material | Polypropylene |
| Quantity | 500/Box |
| Temperature Range (Metric) | Up to 100°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction