missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20, Multi-Compendial, N.F., J.T. Baker™
Click to view available options
Quantity:
20 mL
200 mL
1 L
4 L
19 L
Packaging:
Narrow Mouth Amber Glass Bottle
Steel Drum
Specifications
Specifications
Quantity | 20 mL |
Flash Point | 148.00°C |
Packaging | Narrow Mouth Amber Glass Bottle |
Specific Gravity | 1L = 1.11kg |
IUPAC Name | 2-[2-[3,4-bis(2-hydroxyethoxy)oxolan-2-yl]-2-(2-hydroxyethoxy)ethoxy]ethyl dodecanoate |
Grade | Multi-Compendial/NF |
Chemical Name or Material | Polysorbate 20 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Polysorbate 20, Multi-Compendial, N.F., J.T. Baker™ >
Spot an opportunity for improvement?Share a Content Correction