missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
5 mL
250 mL
1 L
5 L
25 L
Packaging Type:
Glass Bottle
Plastic Bottle
Plastic drum
Unit Size:
1 L
25 L
250mL
5 L
5mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifikationer
| Color | Colorless to Yellow |
| Density | 1.1000 g/mL |
| Packaging Type | Glass Bottle |
| Quantity | 5 mL |
| Solubility | Solubility in water: 100g/L. Other solubilities: 100g/L isopropylalcohol, xylene, insoluble in mineral oil, 10g/L propylene glycol |
| Form | Liquid |
| Chemical Name or Material | Polysorbate 20 |
RUO – Research Use Only
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering