missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 60, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
500 mL
Description
Polysorbate 60 is used in food, medicine, plastic, cosmetics and other industries. It is an excellent emulgator and one of elements to constitute polyacrylonitrile fiber spinning oil. It also used as softening agent after processing fiber and eliminate fiber static and improve its softness.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Density | 1.08 |
Merck Index | 14,7582 |
Solubility Information | Soluble in water and alcohols. Insoluble in oils. |
Quantity | 100 mL |
Flash Point | >150°C (302°F) |
Chemical Name or Material | Polysorbate 60 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'