missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 80, Vegetable, Multi-Compendial, N.F., J.T. Baker™
Click to view available options
Quantity:
200 mL
1 L
Packaging:
Narrow Mouth Amber Glass Bottle
Specifications
Specifications
Quantity | 1 L |
Flash Point | 148.00°C |
Packaging | Narrow Mouth Amber Glass Bottle |
Specific Gravity | 1L = 1.08kg |
Grade | Multi-Compendial/NF |
Chemical Name or Material | Polysorbate 80, Vegetable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction