missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystat™ Immersion Circulator
Includes fixing clip. Fisherbrand™ Polystat™ Immersion Circulator is DIN 12876-1 certified.
Specifications
Type | Immersion Circulator |
---|---|
Heating Capacity | 2 kW |
Width (Metric) | 13 cm |
Height (Metric) | 33 cm |
Depth (Metric) Interior | 8 to 14.5 cm |
Description
- Temperature range of 20 to 150°C
- Electrical requirements: 230V, 50Hz, 9A
- Includes wall fixing clip
- Flow Rate of 15L/min
- Weight: 4.1kg
- Temperature Stability of ±0.03°C
Specifications
Immersion Circulator | |
13 cm | |
8 to 14.5 cm | |
230 V | |
50 Hz |
2 kW | |
33 cm | |
230 V 50 Hz 9 A | |
9 A |