missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene 24-well Cell Culture Multiwell Plate
Physically modified to incorporate polar groups, such as carboxy and hydroxyl groups into the plastic surface. Greiner Bio-One™ CELLSTAR Polystyrene 24 Well Cell Culture Multiwell Plates become hydrophilic which significantly improves the adhesion of cells to the plastic surface.
Brand: Greiner Bio-One 662160
This item is not returnable.
View return policy
Description
- Improved cell adhesion through physical surface treatment
- Free of detectable DNase, RNase, human DNA, non-pyrogenic
- Non-Cytotoxic
- High clarity and low autofluorescence
- Lid enables gas exchange with the lowest possible evaporation
- Single position lids to prevent cross-contamination
- Alphanumeric well coding
- Compatible with automated systems
- Easy-to-open packaging
- Suitable for all common instruments and for automation
- Growth area per well: 1.9 cm²
- Working volume per well: 0.5 ml - 1.5 ml
- TC surface treatment
- Sterile
Specifications
DIN ISO 9001 | |
Closure Included | |
Not Autoclavable | |
1.5 mL (Well) | |
1.9 sq. cm | |
Rectangular | |
Cellstar Tissue Culture | |
0.5 to 1.5 mL | |
Yes | |
-20°C to +60°C | |
85.48 mm |
Clear | |
Polystyrene | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Multi-well Cell Culture Plate | |
24 | |
Lid | |
127.76 mm | |
19 mm |