missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Paddle Wheel Flowmeters

Manufactured from styrene acrylonitrile resin (SAN) for superior thermal resistance. Kartell™ Paddle Wheel Flowmeters measure a broad flow rate of liquids and gases.

Brand:  Kartell™ 0053900

Product Code. 10612132

  • £148.00 / Pack of 5
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accurately measures flow of liquid and gases
  • Inline connection
  • Free-spinning wheel; speed of rotation proportional to flow
Not to be used with corrosive liquids or at temperatures above 85°C
Specifications

Specifications

Flowmeter Paddle Wheel
2 bar
90 x 15 x 40 mm
Can be used with gases
O.D.: 6 to 11 mm connection
Liquid or Air
Inline
5 to 95 mL/sec.
<85°C
Down to 5 mL/sec.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.