missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat
Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat features a smooth surface that flexes easily. Disposable boats have a flat bottom, static-free surface and can be used for a variety of lab applications.
£41.41 - £130.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Type | Antistatic Weighing Boat |
For Use With (Equipment) | Microwave Moisture Analyzer |
Product Code | Brand | Capacity (Metric) | Color | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Shape | Price | Quantity & Availability | ||||
11543432
|
Fisherbrand™
HS1425CF |
100 mL | White | Diamond |
£130.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
12932860
|
Fisherbrand™
HS1426CF |
100 mL | Black | Diamond |
£79.35
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
11533432
|
Fisherbrand™
HS1425BF |
30 mL | White | Diamond |
£56.90
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
12922860
|
Fisherbrand™
HS1426BF |
30 mL | Black | Diamond |
£59.55
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
12912860
|
Fisherbrand™
HS1426AAF |
5 mL | Black | Square |
£45.14
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
12992840
|
Fisherbrand™
HS1425AAF |
5 mL | White | Diamond |
£41.41
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Antistatic surface to ensure complete sample removal
- 500 FDA/food-grade compliant boats per pack
Specifications
Flat | |
Polystyrene | |
Microwave Moisture Analyzer |
Single-use | |
Antistatic Weighing Boat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat