missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Antistatic Weighing Pans, Diamond-shaped

Product Code. p-8000853 Shop All Brand Products
Click to view available options
Capacity (Metric):
25 mL
30 mL
100 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10078870

Brand: BRAND™ 155550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-impact polystyrene. BRAND™ Antistatic Weighing Pans, Diamond-shaped with light and flat design are ideal for weighing. Antistatic surface prevents materials from sticking. Wall thickness is approximately 0.2mm.

  • Manufactured from high-impact polystyrene
  • Antistatic surface prevents materials from sticking
  • Light and flat design prevent interference while weighing
  • Wall thickness is approximately 0.2mm
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Material Polystyrene
Shape Diamond
Type Weighing Pan
For Use With (Application) Ideal for weighing
Thickness 0.2 mm
Dimensions (L x W x H) 119 x 90 x 19 mm
Length (Metric) 119 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.