missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat
Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
£18.85 - £137.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Square |
For Use With (Equipment) | Microwave Moisture Analyzer |
Product Code | Brand | Color | Capacity (Metric) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Size | Price | Quantity & Availability | |||
12982850
|
Fisherbrand™
|
Black | 10 mL | Small; 46 x 46 x 8 mm |
£33.02
Pack of 500 |
In Stock
Log in to see stock. |
|||
12902860
|
Fisherbrand™
|
Black | 280 mL | Large; 140 x 140 x 22 mm |
£83.70
Pack of 500 |
In Stock
Log in to see stock. |
|||
12992850
|
Fisherbrand™
|
Black | 85 mL | Medium; 85 x 85 x 24 mm |
£67.75
Pack of 500 |
In Stock
Log in to see stock. |
|||
11344125
|
Fisherbrand™
|
White | 10 mL | Small; 46 x 46 x 8 mm |
£18.85
Pack of 500 |
In Stock
Log in to see stock. |
|||
11897172
|
Fisherbrand™
|
Natural | 280 mL | Large; 140 x 140 x 22 mm |
£102.00
Pack of 500 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
11364125
|
Fisherbrand™
|
White | 280 mL | Large; 140 x 140 x 22 mm |
£92.00
Pack of 500 |
In Stock
Log in to see stock. |
|||
11354125
|
Fisherbrand™
|
White | 85 mL | Medium; 85 x 85 x 24 mm |
£38.29
Pack of 500 |
In Stock
Log in to see stock. |
|||
11503432
|
Fisherbrand™
|
White | 85 mL | Medium; 85 x 85 x 24 mm |
£59.25
Pack of 500 |
In Stock
Log in to see stock. |
|||
11513432
|
Fisherbrand™
|
White | 280 mL | Large; 140 x 140 x 22 mm |
£137.00
Pack of 500 |
In Stock
Log in to see stock. |
|||
11593422
|
Fisherbrand™
|
White | 10 mL | Small; 46 x 46 x 8 mm |
£28.80
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
- Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
- Select white, black or blue for best color contrast to ensure sample is completely removed
- Boats are shallow with a wide, flat bottom to resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- Available in three sizes and two colors, in packs of 500
- All are FDA/food-grade compliant
Specifications
Flat | |
Polystyrene | |
Microwave Moisture Analyzer |
Single-use | |
Square |