missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Disposable Test Tubes
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
Brand: Kartell™ 8830200
65.30 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
- Single use eliminates contamination from carry over or absorption
- Excellent for sensitive batch work or low speed centrifugation
- Color coded caps available separately
Specifications
CE IVD | |
1000 x g | |
100 mm | |
Single-use | |
Sterile | |
Test Tube |
Clear | |
10 mL | |
Polystyrene | |
1 Each | |
16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction