Learn More
Kartell™ Polystyrene Disposable Test Tubes
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
Brand: Kartell™ 8830700
Code : 02
Additional Details : Weight : 0.00900kg
Description
Manufactured with polystyrene for superb clarity. Kartell™ Polystyrene Disposable Test Tubes are economical and durable.
- Single use eliminates contamination from carry over or absorption
- Excellent for sensitive batch work or low speed centrifugation
- Color coded caps available separately
Specifications
CE IVD | |
1300 x g | |
75 mm | |
Yes | |
Sterile | |
Test Tube |
Clear | |
5 mL | |
Polystyrene | |
1000 Pack | |
12 mm |