Learn More
Kartell™ Small Pegs for Draining Rack
Kartell™ Small Pegs for Draining Rack is an eleven piece set of pegs for holding test tubes and other small diameter items.
Brand: Kartell™ 0121300
Description
Kartell™ Small Pegs for Draining Rack is an eleven piece set of pegs for holding test tubes and other small diameter items.
- Includes 11 small pegs
- Pegs have a diameter of 6mm
- Small pegs are suitable for small diameter items such as test tubes
- Easily removable for cleaning or to accomodate particularly shaped items
Specifications
Draining Rack | |
Polystyrene | |
Sterile | |
Vertical | |
11 Pack | |
95 mm |
Small pegs | |
Rectangular | |
Drain Test Tubes | |
11 Pack | |
L: 95 mm | |
6 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.