missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polystyrene Inoculation Loop
Permits gentle streaking without damaging the nutrient surface. BRAND™ Polystyrene Inoculation Loops are highly flexible, with loop at one end and needle at the other or loops at both ends.
£116.00 - £117.00
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
Includes | Needle |
Product Code | Brand | Volume | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume | Color | Price | Quantity & Availability | |||||
10160721
|
Brand™
452201 |
1 μL | White |
£117.00
Pack of 1000 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
10110821
|
Brand™
452210 |
10 μL | Blue |
£116.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Manufactured from polystyrene.
- For inoculation of nutrient media.
- Available either with loop at one end and needle at the other or loops at both ends.
- High flexibility permits gentle streaking without damaging the nutrient surface.
- y-ray sterilized.
Specifications
Polystyrene | |
Single-use | |
Needle |
Sterile | |
Inoculating Loop | |
1000/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Polystyrene Inoculation Loop