missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lid for Blood Collection Tray

Protect tray contents with a sturdy polystyrene cover. Fisherbrand™ Lid for Blood Collection Tray is custom designed for a snug fit and provides access to the handle in its vertical position.
Brand: Fisherbrand™ HS2202
This item is not returnable.
View return policy
Description
- Can be secured with cable ties for extra security
- Made of polystyrene and is stackable.
- Measures 420 x 240 x 205mm
Specifications
420 x 240 x 205mm | |
205mm | |
240mm |
Droplet™ Blood Collection Tray | |
420mm | |
Polystyrene |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Lid for Blood Collection Tray > Size: 420 x 240 x 205mm
Spot an opportunity for improvement?Share a Content Correction