Learn More
ratiolab™ Macro Q-VETTES
Use these cuvettes for more constant sample temperatures during photometric measurements. ratiolab™ Macro Q-VETTES feature excellent optical transmission range and small wall thickness for increased heat transfer.
Brand: ratiolab™ 2711110
Code : NEW
Additional Details : Weight : 0.23850kg
Description
The optimized form and the small wall thickness of the cuvets provides increased heat transfer resulting in more constant sample temperatures during photometric measurements.- Glass-clear polystyrene (PS)
- Applicable wavelength range 340 to 900 nm
- Very low variation of extinction values
- Excellent optical transmission range
- Cavity-sorted production
- Path length 10 mm
- Outer dimensions 12.5 x 12.5 x 45 mm
- Supplied in practical styrofoam racks: 100 netidentical cuvets in a styrofoam box with closable lid
Specifications
Macro Cuvette | |
4 mL | |
Closable Lid | |
10 mm | |
45 mm |
Yes | |
Glass, Polystyrene | |
100/Pk. | |
340 to 900 nm | |
12.5 mm |