missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Macro Cuvettes for Visible Wavelengths

Use these cuvettes for more constant sample temperatures during photometric measurements. Fisherbrand™ Polystyrene Macro Cuvettes for Visible Wavelengths feature excellent optical transmission range and small wall thickness for increased heat transfer.

Brand:  Fisherbrand™ FB55143

Product Code. 11537692

  • £28.20 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Very low variation of extinction values
  • Excellent optical transmission range
  • Cavity-sorted production
  • Transparency Approximately 90% off between 400nm and 800nm
Specifications

Specifications

Macro Cuvette
4 mL
100/Pk.
400 to 800 nm
12.5 mm
Single-use
Glass, Polystyrene
10 mm
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers