Learn More
Kartell™ Polystyrene Microscope Slide Box
Manufactured from virtually unbreakable high impact polystyrene. Kartell™ Polystyrene Microscope Slide Boxes are designed for meticulous storage and classification of microscope slides.
Brand: Kartell™ 0027700
30.78 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 02
Additional Details : Weight : 0.18000kg
Description
- Slots are well spaced for easy handling of 76mm x 26mm slides
- Slots are clearly numbered and can be cross referenced with corresponding index card
- Lids are totally removable
- Top and back clearly indicated
- The 50 and 100 place boxes have locating lugs so boxes can be stacked
Specifications
Gray | |
97 mm | |
35 mm | |
Polystyrene | |
230 mm |
50 | |
50 Slides | |
Lid and index card | |
Yes |