missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polystyrene Microscope Slide Box

Manufactured from virtually unbreakable high impact polystyrene. Kartell™ Polystyrene Microscope Slide Boxes are designed for meticulous storage and classification of microscope slides.

Brand:  Kartell™ 0027800

27.09 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 02

Additional Details : Weight : 0.30600kg

 View more versions of this product

Product Code. 10586191

  • £43.10 / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Slots are well spaced for easy handling of 76mm x 26mm slides
  • Slots are clearly numbered and can be cross referenced with corresponding index card
  • Lids are totally removable
  • Top and back clearly indicated
  • The 50 and 100 place boxes have locating lugs so boxes can be stacked
Specifications

Specifications

Gray
180 mm
35 mm
Polystyrene
230 mm
100
100 Slides
Lid and index card
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers