missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polystyrene Microscope Slide Box
BIOPHARMA

Product Code. p-8000290
Click to view available options
Slide Capacity:
25
50
100
Depth (Metric):
83 mm
97 mm
180 mm
Height (Metric):
35 mm
38 mm
Width (Metric):
98 mm
230 mm
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 10162181

Brand: Kartell™ 0027600

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from virtually unbreakable high impact polystyrene. Kartell™ Polystyrene Microscope Slide Boxes are designed for meticulous storage and classification of microscope slides.

  • Slots are well spaced for easy handling of 76mm x 26mm slides
  • Slots are clearly numbered and can be cross referenced with corresponding index card
  • Lids are totally removable
  • Top and back clearly indicated
  • The 50 and 100 place boxes have locating lugs so boxes can be stacked

Specifications

Slide Capacity 25
Color Gray
Compartments 25
Depth (Metric) 83 mm
Device Holds 25 Slides
Height (Metric) 38 mm
Includes Lid and index card
Material Polystyrene
Stackable Yes
Width (Metric) 98 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt