missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Petri Dishes
Click to view available options
Diameter (Metric):
150 mm
Unit Size:
Pack of 220
Specifications
Specifications
| Certifications/Compliance | CE Marked |
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| For Use With (Application) | For routine lab work, bacteriological research |
| No. per Pack | 180 |
| Vent | Yes |
| Diameter (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction