missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Petri Dishes
Stackable round petri dishes for general use in the laboratory.
Brand: Fisherbrand™
744.05 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 56
Additional Details : Weight : 10.80000kg
Description
- Compatible with robotic systems
- Excellent optical quality
- FDA-approved virgin polystyrene
Specifications
CE marked | |
Sterile | |
For use when savings in media or incubator space are required | |
1620 Case | |
12 mm |
Polystyrene | |
Petri Dish | |
Triple bagged | |
Triple Vented | |
55 mm |