missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Snap-Cap Sample Vials
Store a wide variety of liquids and solids with these sample vials. Cole Parmer™ Snap-Cap Sample Vials are clear, durable and lightweight.
£82.73 - £97.15
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
No. per Pack | 144 |
Closure Type | Snap Cap |
Type | Sample Vial |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11711329
|
Cole-Parmer™
06102-10 |
11.1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11721329
|
Cole-Parmer™
06102-20 |
25.9 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Vials will withstand normal centrifugation
- Made from polystyrene with polyethylene caps
Specifications
Clear | |
144 | |
Sample Vial |
Polystyrene | |
Snap Cap |